Ohaus Vortex-Genie® 2 2 Shaker, 600 to 2700 rpm, 230 VAC

Representative image only.

Ohaus Vortex-Genie® 2 2 Shaker, 600 to 2700 rpm, 230 VAC

Ohaus | Mfr: SI-0256| Item: UZ-04724-05

Enhanced vortex action for maximum high-speed touch mixing

$794.89CAD / Each

$794.89CAD / Each

Buy It Together

Current Item

Ohaus Vortex-Genie® 2 2 Shaker, 600 to 2700 rpm, 230 VAC
Ohaus Vortex-Genie® 2 2 Shaker, 600 to 2700 rpm, 230 VAC
0472405

$794.89CAD / Each
+ + =
Total Price 1251.64 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Pop-off cup and 3" platform. Power cord and plug (Euro plug on 230 VAC model).

Key Features

  • Solid metal casing with rubber feet prevents shaker from ''walking'' across your benchtop
  • For 230 VAC operation
  • 2 year warranty

More About this Item

Vortex-Genie® 2 Shaker allows you to control speed intensity by varying pressure to the head. The variable speed shaking allows you to adjust the level of mixing from gentle shaking to vigorous vortexing. Easy-to-change platforms allow you to adapt your shaker to a variety of applications. Use the pop-off cup for single tube shaking or the 3'' platform for multiple tube or flask shaking.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneCanadian Standards AssociationUL RecognizedETL ListedTwo year warranty
Specifications
  • Min Speed (rpm)600
  • Max Speed (rpm)2700
  • Platform Width (in)1.125
  • Platform Width (cm)3
  • Width (in)4.875
  • Height (in)6.5
  • Depth (in)6.5
  • Width (cm)12.3825
  • Height (cm)16.51
  • Depth (cm)16.51
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.5
  • Description2 Shaker, 600 to 2700 rpm, 230 VAC
Reviews
Q&A