Cole-Parmer Glass Beads Refill, 3 mm, 1000 g

Representative image only.

Cole-Parmer Glass Beads Refill, 3 mm, 1000 g

Cole-Parmer | Item: 0185033

Removes dangers of open flame

$48.62CAD / Each

$48.62CAD / Each

Buy It Together

Current Item

Cole-Parmer Glass Beads Refill, 3 mm, 1000 g
Cole-Parmer Glass Beads Refill, 3 mm, 1000 g
0185033

$48.62CAD / Each
+
Ohaus Stainless Steel Beads, 5 mm; 100/PK
5140217

$81.48CAD / Each
+ + =
Total Price 1405.32 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Make better use of your micro bead sterilizers with replacement glass beads.

Two year warranty
Specifications
  • DescriptionGlass Beads Refill, 3 mm, 1000 g
  • Warranty2 year
Reviews
Q&A