Ohaus PX623 Pioneer Toploading Balance 600g x .001g, Internal Calibration

Representative image only.

Ohaus PX623 Pioneer Toploading Balance 600g x .001g, Internal Calibration

Ohaus | Mfr: PX623| Item: 5500040

Outstanding accuracy and repeatability at an affordable price

$3,667.27CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,667.27CAD / Each

Buy It Together

Current Item

Ohaus PX623 Pioneer Toploading Balance 600g x .001g, Internal Calibration
Ohaus PX623 Pioneer Toploading Balance 600g x .001g, Internal Calibration
5500040

$3,667.27CAD / Each
+ + +
Ohaus 30372546 Pioneer® PX Balance In Use Cover
5500044

$109.03CAD / Each
=
Total Price 6468.93 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Bright backlit dual-line LCD is easy to view in any environment
  • Durable construction with metal base, ABS top housing, and stainless-steel weighing pan
  • Standard RS-232 and USB ports for easy connectivity to printers and other devices
  • Four quick keys allow for easy operation of multiple application modes.
  • 2 year warranty

More About this Item

The PX Pioneer® toploading balances deliver high weighing accuracy and repeatability at an affordable price for use in laboratory, industrial, and education applications. A bright backlit LCD provides a clear view of weighing results while a second line display offers additional information and guidance.

Standard RS-232 and USB ports make transferring results to a PC or other peripherals a simple process. The balances are equipped with a security lock to prevent theft. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Other features include four user selectable operating languages (English, Chinese, Japanese, and Korean), real time clock, GMP/GLP data fields, level indicator, and menu lock. Application modes include basic weighing, parts counting, percent weighing, animal weighing, and density determination.

Two year warranty
Specifications
  • Capacity (g)600
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.002
  • Weighing UnitsMilligram, Gram, Kilogram, Ounce, Pound, Carat, Pennyweight, Troy Ounce, Grain, Newton, Hong Kong Tael, Singapore Tael, Taiwan Tael, Momme, Tical (MM), Mesghal, Tola (India), Baht, 1 custom unit
  • Calibration TypeInternal
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffNo
  • Power (VAC)100 to 240
  • Length (InchShort)8 1/5
  • Height (in)12 1/5
  • Width (in)8 19/32
  • Pan Diameter (in)4 45/64
  • Chamber Height (in)8 1/10
  • Chamber Width (in)5 1/5
  • Chamber Depth (in)6 51/64
  • DescriptionToploading Balance 600g x .001g, Internal Calibration
  • Warranty2 Years
Reviews
Q&A