Ohaus PX225D Pioneer Semi-Mirco Analytical Balance, 82/220g x 0.00001/0.0001g, Internal Calibration with Draftshield

Representative image only.

Ohaus PX225D Pioneer Semi-Mirco Analytical Balance, 82/220g x 0.00001/0.0001g, Internal Calibration with Draftshield

Ohaus | Mfr: PX225D| Item: 1161174

Outstanding accuracy and repeatability at an affordable price

$10,690.92CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$10,690.92CAD / Each

Buy It Together

Current Item

Ohaus PX225D Pioneer Semi-Mirco Analytical Balance, 82/220g x 0.00001/0.0001g, Internal Calibration with Draftshield
Ohaus PX225D Pioneer Semi-Mirco Analytical Balance, 82/220g x 0.00001/0.0001g, Internal Calibration with Draftshield
1161174

$10,690.92CAD / Each
+
Ohaus 100A Static Ionizer
1101553

$4,010.57CAD / Each
+ =
Total Price 15005.75 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Bright backlit dual line LCD is easy to view in any environment
  • Durable construction with metal base, ABS top housing, and stainless-steel weighing pan
  • Standard RS-232 and USB ports for easy connectivity to printers and other devices
  • Four quick keys allow for easy operation of multiple application modes
  • Internal calibration allows you to quickly calibrate unit with a push of a button
  • Static removal bar provides convenient grounding
  • Dual capacity of 82 g and 220 g
  • 2 year warranty

More About this Item

The Pioneer® PX semi-micro analytical balances deliver high weighing accuracy and repeatability at an affordable price for use in laboratory, industrial, and education applications. Bright, backlit LCD display gives you a clear view of weighing results while a second line display offers additional information and guidance.

A static removal bar located at the top of the draft shield discharges any accumulated static charge to increase accuracy in weighing results. The draft shield is designed with easy to remove and replace glass panels for fast, simple cleaning.

Standard RS-232 and USB ports make transferring your results to a PC or other peripherals a simple process. The balances are equipped with security lock to prevent theft. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Other features include four user selectable operating languages (English, Chinese, Japanese, and Korean), real time clock, GMP/GLP data fields, level indicator, and menu lock. Application modes include basic weighing, parts counting, percent weighing, animal weighing, and density determination.

Two year warrantyConformite Europeenne
Specifications
  • Capacity (g)200
  • Capacity Dual Range82/200 g
  • Readability Dual Range0.01/0.1 mg
  • Readability (mg)0.1
  • Repeatability (mg)0.1
  • Weighing Units g, mg, kg, ct, lb, oz, ozt, dwt, gr, N, tael (Hong Kong, Singapore, Taiwan), mom, tical (mm), mesghal, tola (India)
  • Calibration TypeInternal
  • LanguagesEnglish, Chinese, Japanese, Korean
  • OutputRS-232, USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)10
  • Power (VAC)100 to 240
  • Height (in)13 3/8
  • Width (in)8 1/4
  • Depth (in)12 5/8
  • Pan Diameter (in)4 1/8
  • Draft Shield Height (in)8 1/8
  • Draft Shield Width (in)6 7/8
  • Draft Shield Depth (in)5 1/4
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionSemi-Mirco Analytical Balance, 82/220g x 0.00001/0.0001g , Internal Calibration with Draftshield
  • Warranty2 Years
Reviews
Q&A