Ohaus PX2202 Pioneer Toploading Balance, 2200g x 0.01g, Internal Calibration

Representative image only.

Ohaus PX2202 Pioneer Toploading Balance, 2200g x 0.01g, Internal Calibration

Ohaus | Mfr: PX2202| Item: 1161190

Outstanding accuracy and repeatability at an affordable price

$2,821.54CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,821.54CAD / Each

Buy It Together

Current Item

Ohaus PX2202 Pioneer Toploading Balance, 2200g x 0.01g, Internal Calibration
Ohaus PX2202 Pioneer Toploading Balance, 2200g x 0.01g, Internal Calibration
1161190

$2,821.54CAD / Each
+ + + =
Total Price 6051.96 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

RS-232 cable, USB interface cable, and AC adapter with power cord.

Key Features

  • Bright backlit dual-line LCD is easy to view in any environment
  • Durable construction with metal base, ABS top housing, and stainless-steel weighing pan
  • Standard RS-232 and USB ports for easy connectivity to printers and other devices
  • Four quick keys allow for easy operation of multiple application modes.
  • Calibrate internally for quick accurate calibration
  • Maximum capacity is 2200 g
  • 2 year warranty

More About this Item

The PX Pioneer® toploading balances deliver high weighing accuracy and repeatability at an affordable price for use in laboratory, industrial, and education applications. A bright backlit LCD provides a clear view of weighing results while a second line display offers additional information and guidance.

Standard RS-232 and USB ports make transferring results to a PC or other peripherals a simple process. The balances are equipped with a security lock to prevent theft. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Other features include four user selectable operating languages (English, Chinese, Japanese, and Korean), real time clock, GMP/GLP data fields, level indicator, and menu lock. Application modes include basic weighing, parts counting, percent weighing, animal weighing, and density determination.

Two year warrantyConformite Europeenne
Specifications
  • Capacity (g)2200
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, gr, N, tl.H, tl.S, tl.T, momme, tical (mm), meghal, tola (India), custom unit
  • Calibration TypeInternal
  • LanguagesEnglish, Chinese, Japanese, Korean
  • OutputRS-232, USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 240
  • Height (in)4
  • Width (in)8 1/4
  • Depth (in)12 5/8
  • Pan Diameter (in)7
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionToploading Balance, 2200g x 0.01g, Internal Calibration
  • Warranty2 Years
Reviews
Q&A