Ohaus PS121 PS Handheld Balance, 120g x 0.1g (High Contrast Lcd)

Representative image only.

Ohaus PS121 PS Handheld Balance, 120g x 0.1g (High Contrast Lcd)

Ohaus | Mfr: PS121| Item: 1110089

Unique and functional combination cover/pan slides back for weighing and slides forward for covering the keys and display

$167.97CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$167.97CAD / Each

Buy It Together

Current Item

Ohaus PS121 PS Handheld Balance, 120g x 0.1g (High Contrast Lcd)
Ohaus PS121 PS Handheld Balance, 120g x 0.1g (High Contrast Lcd)
1110089

$167.97CAD / Each
+ + =
Total Price 666.72 ADD 3 ITEMS TO CART
Product Description

Includes

2 CR2032 lithium batteries.

Key Features

  • Compact size fits easily in your pocket
  • Quick and easy operation with two-button design
  • Built-in stability and over/under load indicators
  • Load-cell lock protects the weighing cell from damage during transport
  • Durable ABS front panel with carbon steel rear housing
  • 1 year warranty
1 Year WarrantyUL Listed.
Specifications
  • Capacity (g)120
  • Readability (g)0.1
  • Linearity (g)0.1
  • Weighing Unitsg, oz, ozt, dwt
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stability IndicatorYes
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery2 CR2032 Lithium (included)
  • Height (in)3/4
  • Width (in)2 3/4
  • Depth (in)3 3/4
  • Platform Length (in)2 1/4
  • Platform Width (in)2 3/4
  • DescriptionPS Handheld Balance, 120g x 0.1g (High Contrast Lcd)
  • Warranty1 Year
Reviews
Q&A