Ohaus Genie SI-DD48 Digital Disruptor Shaker, 230 VAC, Without Plug.

Representative image only.

Ohaus Genie SI-DD48 Digital Disruptor Shaker, 230 VAC, Without Plug.

Ohaus | Mfr: SI-DD48| Item: 0472437

Multidirectional action for simultaneous agitation and vortexing

$1,359.94CAD / Each

$1,359.94CAD / Each

Buy It Together

Current Item

Ohaus Genie SI-DD48 Digital Disruptor Shaker, 230 VAC, Without Plug.
Ohaus Genie SI-DD48 Digital Disruptor Shaker, 230 VAC, Without Plug.
0472437

$1,359.94CAD / Each
+ + =
Total Price 2596.70 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Universal microtube holder for twelve 1.5- or 2-mL snap or screw-top microtubes and 3" (7.6-cm) pop-off cup. Power cord and plug (no plug on 230 VAC model).

Key Features

  • Rapid hands-free disruption of up to 12 microtubes
  • Suitable for use in cold rooms or incubators
  • 2 year warranty

More About this Item

Available in analog or digital models, these simple-to-use shakers provide excellent disruption efficiency and are ideal for cell disruption and homogenization. Solid metal casing with rubber feet prevents shaker from "walking" across your benchtop. Included pop-off cup attachment allows use as a convenient vortex mixer for single tubes. Use with lead-free glass Disruptor Beads (sold separately).

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneTwo year warranty
Specifications
  • Min Speed (rpm)1000
  • Max Speed (rpm)2850
  • Width (in)4.7968
  • Height (in)7.5
  • Depth (in)6.5
  • Width (cm)12.183872
  • Height (cm)19.05
  • Depth (cm)16.51
  • TimerYes
  • Timer Range0 to 99 minutes
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Disruptor Shaker, 230 VAC, Without Plug.
  • Warranty2 year
Reviews
Q&A