Ohaus Genie SI-D238 Disruptor Shaker with Timer, 3000 rpm, 120 VAC

Representative image only.

Ohaus Genie SI-D238 Disruptor Shaker with Timer, 3000 rpm, 120 VAC

Ohaus | Mfr: SI-D238| Item: UZ-04724-31

Enhanced vortex action for maximum high-speed mixing and agitating

$1,185.34CAD / Each

$1,185.34CAD / Each

Buy It Together

Current Item

Ohaus Genie SI-D238 Disruptor Shaker with Timer, 3000 rpm, 120 VAC
Ohaus Genie SI-D238 Disruptor Shaker with Timer, 3000 rpm, 120 VAC
0472431

$1,185.34CAD / Each
+
Ohaus Genie SI-DD38 Digital Disruptor Shaker, 120 VAC
0472433

$1,359.94CAD / Each
+ =
Total Price 2685.10 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Universal microtube holder for twelve 1.5- or 2-mL snap or screw-top microtubes. Power cord and plug (no plug on 230 VAC model).

Key Features

  • Solid metal casing with rubber feet prevents shaker from ''walking'' across your benchtop
  • 2 year warranty

More About this Item

Disruptor Genie® Shaker is ideal for use in cold rooms or incubators. Disruptor features dramatically increased disruption efficiency - ideal for difficult cell disruptions/homogenizations. Simple to use-just set the timer for desired run time. The multidirectional action simultaneously agitates and vortexes at high-speed. The single high-speed agitation eliminates operator variability.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Two year warrantyConformite Europeenne
Specifications
  • Max Speed (rpm)3000
  • Width (in)4.875
  • Height (in)7.5
  • Depth (in)6.5
  • Width (cm)12.3825
  • Height (cm)19.05
  • Depth (cm)16.51
  • TimerYes
  • Timer Range0 to 15 minutes
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)0.65
  • DescriptionDisruptor Shaker with Timer, 3000 rpm, 120 VAC
  • Warranty2 year
Reviews
Q&A