Ohaus EX6201/E Explorer Toploading Balance, 6200Gx0.1g, with External Calibration

Representative image only.

Ohaus EX6201/E Explorer Toploading Balance, 6200Gx0.1g, with External Calibration

Ohaus | Mfr: EX6201/E| Item: 1161061

Ingenious modular design with improved performance

$6,086.57CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,086.57CAD / Each

Buy It Together

Current Item

Ohaus EX6201/E Explorer Toploading Balance, 6200Gx0.1g, with External Calibration
Ohaus EX6201/E Explorer Toploading Balance, 6200Gx0.1g, with External Calibration
1161061

$6,086.57CAD / Each
+ +
Ohaus SF40A Compact Dot Matrix Impact Printer
1161068

$2,235.13CAD / Each
=
Total Price 8625.96 ADD 3 ITEMS TO CART
Product Description

Includes

Below-balance weighing hook, security bracket, and AC adapter

Key Features

  • Modular desgin allows display to be separated from the weighing base
  • Optimized linearity and repeatability
  • Autocal™ automatic internal calibration ensures results are accurate
  • Intuitive operation with large, color touch screen display and icon-driven software
  • Easy to use SmarText™ graphical software
  • Metal base, ABS housing, and stainless steel pan
  • Color display and icon-driven navigation
  • Touchless sensors for hands-free operation
  • 2 year warranty

More About this Item

The OHAUS Explorer’s advanced applications simplify even the most complex laboratory measurements. Whether it’s determining the difference between initial and residual weights or calculating the density of solids and liquids, Explorer eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless.



Two year warrantyCanadian Standards AssociationNTEPUL Listed.
Specifications
  • Capacity (g)6200
  • Capacity (kg)6.2
  • Capacity (lbs)12
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, mg, kg, ct, oz, oz gr, lb, dwt, gr, wton, mom, Mesghal, tael, Tical, Tola, Baht, 3 Custom Units
  • Calibration TypeExternal
  • LanguagesEnglish, German, French, Spanish, Italian, Korean, Russian, Polish, Portuguese, Chise, and 3 others
  • OutputRS-232 / USB (optional 2nd RS-232 or Ethernet available)
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)3 29/32
  • Width (in)9 1/10
  • Depth (in)15 1/2
  • Pan Length (in)7 31/64
  • Pan Width (in)7 7/8
  • Platform Length (in)4 3/4
  • Platform Width (in)3 1/2
  • DescriptionExplorer Toploading Balance, 6200Gx0.1g, with External Calibration
  • Warranty2 Years
Reviews
Q&A