Ohaus AX85 Adventurer Semi-Micro Balance, 82g x 0.01mg with Internal Calibration

Representative image only.

Ohaus AX85 Adventurer Semi-Micro Balance, 82g x 0.01mg with Internal Calibration

Ohaus | Mfr: AX85| Item: 1160129

Stability, accuracy, and fast operation ensure optimal weighing results

$10,696.81CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$10,696.81CAD / Each

Buy It Together

Current Item

Ohaus AX85 Adventurer Semi-Micro Balance, 82g x 0.01mg with Internal Calibration
Ohaus AX85 Adventurer Semi-Micro Balance, 82g x 0.01mg with Internal Calibration
1160129

$10,696.81CAD / Each
+
Ohaus Accessory Interface Cable, USB (Type A to B)
1180018

$447.91CAD / Each
+ =
Total Price 11448.98 ADD 3 ITEMS TO CART
Product Description

Includes

Removable stainless-steel pan, glass draft shield, integrated weigh below hook, security bracket, in-use cover, and universal AC adapter.

Key Features

  • GLP/GMP compliance via real-time clock
  • Dual USB ports in front and rear offer easy access and connection
  • Color touch screen provides simple and fast operation with or without gloves
  • Six mechanical keys allow operator to perform repetitive tasks
  • AutoCal™ System offers automatic internal calibration
  • Extra wide draft shield doors provide access to larger weighing vessels
  • Overall design allows for easy cleaning, minimizing contamination
  • 2 year warranty

More About this Item

The Adventure AX-series semi-micro analytical balances are designed for high-precision weighing in laboratories, industrial, and educational environments. They feature various weighing modes, including part counting, percent weighing, dynamic, density, check weighing, totalization, and formulation.

These balances offer a user-friendly color touchscreen with an intuitive icon-based interface, allowing easy operation even with gloves. They also include three-level user management for compliance with GLP and GMP standards. Connectivity is enhanced with two USB ports for data transfer and backup, and options for both internal and external calibration, including an AutoCal System for automatic calibration.

The balances are durable, with a large weighing surface, a space-saving draft shield, and six mechanical keys for ease of use. Additional features include a cloning function for replicating settings, RS 232 interface, integral weigh below hook, and multiple customization options such as selectable environmental settings, audible indicators, and language preferences. The balances are built to ensure consistent performance and compliance in diverse settings.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • Capacity (g)82
  • Readability (mg)0.01
  • Repeatability (mg)0.02
  • Linearity (mg)0.06
  • Weighing Unitsgram, milligram, kilogram, mesgal, momme, Newton, ounce, pennyweight, Baht, carat, grain, pound, Tael (Hong Kong),Tael (Singapore), Tael (Taiwan), tical, tola, troy ounce, custom (1)
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Turkish, Czech, and Hungarian
  • OutputRS-232/Dual USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)8
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)13 25/64
  • Width (in)13 25/64
  • Depth (in)9 1/20
  • Pan Diameter (in)3 1/10
  • Draft Shield Height (in)9 1/20
  • Draft Shield Width (in)7 5/16
  • Draft Shield Depth (in)6 19/64
  • DescriptionSemi-Micro Balance, 82g x 0.01mg with Internal Calibration
  • Warranty2 years
Reviews
Q&A