Ohaus Adventurer AX422/E Precision Toploading Balance, 400 g X 0.01 g, Excal

Representative image only.

Ohaus Adventurer AX422/E Precision Toploading Balance, 400 g X 0.01 g, Excal

Ohaus | Mfr: AX422/E| Item: 0102991

Advanced features and a wide weighing capacity range provide incredible versatility

$2,330.90CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,330.90CAD / Each

Buy It Together

Current Item

Ohaus Adventurer AX422/E Precision Toploading Balance, 400 g X 0.01 g, Excal
Ohaus Adventurer AX422/E Precision Toploading Balance, 400 g X 0.01 g, Excal
0102991

$2,330.90CAD / Each
+ + + =
Total Price 6104.26 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

full housing in-use cover, removable stainless steel pan, and power cord.

Key Features

  • GLP/GMP compliance via real-time clock and recording of sample, project name, and balance ID
  • Two USB ports (one on the front and one on the back) provide connectivity with both a PC and a portable external device at the same time
  • Cloning feature saves settings to USB flash drive for transfer to other Adventurer balances
  • Color touch screen offers easy and fast operation with or without gloves
  • Six mechanical keys that provide tactile feedback allow the operator to perform repetitive tasks
  • lluminated level indicator located on the front panel makes adjustment easy in any lighting conditions
  • Choose between internal and external calibration models
  • Advanced weighing functions include: part counting, percent, dynamic, density, check weighing, totalization, and formulation modes
  • 2 year warranty

More About this Item

Additional features include RS-232 interface, integral weigh below hook, full housing in-use cover, removable stainless steel pan, die-cast metal bottom housing, security bracket, illuminated up-front level indicator, four adjustable feet, software lockout menus, stability indicator, software overload/underload indicators, user selectable environmental settings, audible indicator, user selectable brightness settings, auto dim, touch screen calibration, auto tare, user selectable operating language.

Two year warranty
Specifications
  • Capacity (g)400
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Linearity (g)0.02
  • Weighing Unitsgram, milligram, mesgal, momme, Newton, ounce, pennyweight, Baht, carat, grain,pound (only for 0.1g and 0.01g models), Tael (Hong Kong), Tael, (Singapore), Tael (Taiwan), tical, tola, troy ounce, custom (1)
  • Calibration TypeExternal
  • Languages9 Languages
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Power (VAC)100 to 240
  • Height (in)3 15/16
  • Width (in)13 15/16
  • Depth (in)9 3/64
  • DescriptionPrecision Toploading Balance, 400 g X 0.01 g, Excal
  • Warranty2 Years
Reviews
Q&A