NOSHOK Pressure Transmitter, 1/4" NPT(M), 100 psi

Representative image only.

NOSHOK Pressure Transmitter, 1/4" NPT(M), 100 psi

NOSHOK | Mfr: PT30-100PSIG-1-1-2-7| Item: 6807564

Feature an advanced diffused semi-conductor and sputtered thin film sensor for maximum stability

$675.55CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$675.55CAD / Each

Buy It Together

Current Item

NOSHOK Pressure Transmitter, 1/4" NPT(M), 100 psi
NOSHOK Pressure Transmitter, 1/4" NPT(M), 100 psi
6807564

$675.55CAD / Each
+ =
Total Price 940.39 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Accuracy of ±0.5% full-scale
  • Welded stainless steel pressure chamber
  • Compact size and affordable price
  • 3 year warranty

More About this Item

These highly repeatable, shock-resistant transmitters offer long-term stability and accuracy. Suppressed RFI, EMI and ESD, combined with reverse polarity and over-voltage protection, ensure reliable performance for the most demanding applications. Final calibration tests prior to shipment ensures 100% "out of the box" reliability.

Other ranges and absolute pressure measurement are available. Contact an Application Specialist for details.

3 Year WarrantyConformite EuropeenneIP 65
Specifications
  • Accuracy±0.5% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-22
  • Max Temperature (° F)212
  • Min Temperature (° C)-30
  • Max Temperature (DegreeC)100
  • Wetted Materials316 SS
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • Battery Type10 to 30 VDC
  • Electrical ConnectionsMini-Hirschman
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Diameter (in)1
  • Length (in)4
  • Length (cm)10.4
  • Diameter (cm)2.5
  • DescriptionPressure Transmitter, 1/4" NPT(M), 100 psi
  • Warranty3 year
Reviews
Q&A