NOSHOK 400-1-2-450/4600-8 Pressure Switch 450 to 4600 psi, 1/4" NPT (M)

Representative image only.

NOSHOK 400-1-2-450/4600-8 Pressure Switch 450 to 4600 psi, 1/4" NPT (M)

NOSHOK | Mfr: 400H-3-2-45/4600-8| Item: 9807552

$458.22CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$458.22CAD / Each

Buy It Together

Current Item

Noshok 400-1-2-450/4600-8 Pressure Switch 450 to 4600 psi, 1/4" NPT (M)
Noshok 400-1-2-450/4600-8 Pressure Switch 450 to 4600 psi, 1/4" NPT (M)
9807552

$458.22CAD / Each
+ =
Total Price 723.06 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Series 300 Mechanical Pressure Switches
Ranges from 3 to 30 psig through 450 to 4500 psig
Field adjustable switch points and hysteresis
Micro-switch technology
Series 400 Heavy-Duty Mechanical Pressure Switches
•Designed for applications requiring maximum accuracy under high loads
•Excellent repeatability of ±2% of full scale
•High loadability (shock 30g, vibration 10 g)
•SPDT, can be normally open (N.O.) or normally closed (N.C.) depending on the wiring
Series 500 Electronic Pressure Switches
PNP electronic switching—0.1A at 30 VDC
Integrated LED switching indication
Switch points field adjustable over 10 to 100% of range

1 Year WarrantyConformite Europeenne
Specifications
  • Accuracy±2% full-scale
  • Min Pressure (PSI)450
  • Max Pressure (PSI)4600
  • Wetted MaterialsZinc-plated steel
  • Process Connection1/4" NPT(M)
  • Electrical ConnectionsHirschmann (DIN EN 175301-803 Form A)
  • Switch output4 A at 28 VDC, 3 A at 250 VAC, NO or NC
  • OutputSPDT
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Switch 450 to 4600 psi, 1/4" NPT (M)
  • Warranty1 year
Reviews
Q&A