Nabertherm LE6/11 Muffle Furnace with R7 Controller, 6L; 120V

Representative image only.

Nabertherm LE6/11 Muffle Furnace with R7 Controller, 6L; 120V

Nabertherm | Mfr: LE062K17N1-120| Item: 3333529

Compact, lightweight design is ideal for crowded labs

$7,190.14CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,190.14CAD / Each

Buy It Together

Current Item

Nabertherm LE6/11 Muffle Furnace with R7 Controller, 6L; 120V
Nabertherm LE6/11 Muffle Furnace with R7 Controller, 6L; 120V
3333529

$7,190.14CAD / Each
+ + =
Total Price 18987.58 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

6 1/2-ft (1.9-m) power cord with standard NEMA plug.

Key Features

  • Reach temperatures up to 1100°C
  • Quartz glass tube heating elements provide uniform heating from two sides
  • Rust-free stainless steel exterior and dual shell housing for low external temperatures

More About this Item

This muffle furnace features a space-saving under-door controller and solid-state relays for quiet operation. Flap-style door provides easy access to furnace chamber and can double as a work platform. Hot air is expelled through exhaust outlet in the rear wall of the furnace.

Specifications
  • Capacity (Liters)6
  • Chamber Width (in)6 45/64
  • Chamber Height (in)6 45/64
  • Chamber Depth (in)7 7/8
  • Chamber Width (cm)17
  • Chamber Height (cm)17
  • Chamber Depth (cm)20
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Temperature Control Accuracy±1⁰C
  • Temperature Uniformity±5⁰C
  • Rise Time30 minutes
  • Overall Width (in)15 11/32
  • Overall Height (in)18 1/2
  • Overall Depth (in)17 5/16
  • Overall Width (cm)39
  • Overall Height (cm)47
  • Overall Depth (cm)44
  • Power (VAC)120
  • Power (Hz)50/60
  • Heater Wattage (watts)2000
  • DescriptionMuffle Furnace with R7 Controller, 6L; 120V
  • Warranty1 year
Reviews
Q&A