Myron L 30K QCP (NIST) conductivity calibration standard, 30,100 µS

Representative image only.

Myron L 30K QCP (NIST) conductivity calibration standard, 30,100 µS

Myron L | Mfr: 442-30000Q-CP| Item: 0148999

Conductivity values are accurate to within ±1% and are referenced to 25°C

$99.23CAD / Quart of 1

$99.23CAD / Quart of 1

Buy It Together

Current Item

Myron L 30K QCP (NIST) conductivity calibration standard, 30,100 µS
Myron L 30K QCP (NIST) conductivity calibration standard, 30,100 µS
0148999

$99.23CAD / Quart of 1
+
Environmental Express Electrode Storage Solution; 500 mL
0065304

$40.22CAD / Pint of 1
+ + + + =
Total Price 6566.01 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Standards have NaCl and 442™ conversions included for ease of use
  • 1 year warranty
1 Year Warranty
Specifications
  • Conductivity Value (µS)30100
  • Conductivity Value (mS)30.1
  • Resistivity Value (MΩ)3.3E-05
  • Volume (mL)946
  • Volume (oz)32
  • Conductivity-to-TDS Calibration Values (ppm 442)30000
  • Conductivity-to-TDS Calibration Values (ppm NaCl)18235
  • Descriptionconductivity calibration standard, 30,100 µS
  • Warranty1 year
Reviews
Q&A