Myron L CS11 Calibration cell, 20 M Ohms 1.25 in L x 0.5 in dia

Representative image only.

Myron L CS11 Calibration cell, 20 M Ohms 1.25 in L x 0.5 in dia

Myron L | Mfr: CS11| Item: 0597074

Optimize water analysis

$167.45CAD / Each

$167.45CAD / Each

Buy It Together

Current Item

Myron L CS11 Calibration cell, 20 M Ohms 1.25 in L x 0.5 in dia
Myron L CS11 Calibration cell, 20 M Ohms 1.25 in L x 0.5 in dia
0597074

$167.45CAD / Each
+ + + + + =
Total Price 10145.17 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from a variety of accessories
  • Compatible with model 19010-02
  • 20 megohms of resistivity
  • 1 year warranty

More About this Item

Keep your Myron L meter and system running smoothly and accurately with these parts and accessories.

Myron L® CS-11 plug-in module is used to calibrate Myron L 750 Series Resistivity Monitors/Controllers.

1 Year Warranty
Specifications
  • Compatible With19010-02
  • Length (InchShort)1 1/4
  • Diameter (InchShort)1/2
  • DescriptionCalibration cell, 20 M Ohms 1.25 in L x 0.5 in dia
  • Warranty1 year
Reviews
Q&A