Monarch 6232-010 Nova-Strobe PBL LED Stroboscope

Representative image only.

Monarch 6232-010 Nova-Strobe PBL LED Stroboscope

Monarch | Mfr: 6232-010| Item: 5350204

Adjustable brightness control in a lightweight Industrial design

$1,748.91CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,748.91CAD / Each

Buy It Together

Current Item

Monarch 6232-010 Nova-Strobe PBL LED Stroboscope
Monarch 6232-010 Nova-Strobe PBL LED Stroboscope
5350204

$1,748.91CAD / Each
+ +
Monarch 6180-029 ROLS-P Remote Optical Laser Sensor
5350206

$412.11CAD / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

$307.57CAD / Each
=
Total Price 3123.81 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One rechargeable NiMH battery and power adapter.

Key Features

  • Twelve button keypad makes entering flash rates quick and easy (DBL, PBL models)
  • Energy efficient with long battery life – up to 10 hours
  • 1 year warranty

More About this Item

These rugged industrial LED stroboscopes provide an extremely bright, uniform light output for performing stop motion diagnostic inspection and RPM measurements. The twelve LED light source design provides an extremely efficient light source resulting in continuous cool operations leading to a long battery life. With a wide operating range of 30 to 500,000 flashes per minute these units cover most applications.

The BBL Basic model is designed for simple stop motion inspection and RPM measurement applications. The DBL Deluxe model includes all standard features of the BBL Basic with the addition of internal phase shifting, memory for up to five preset flash rates, N.I.S.T. calibration certificate, and tachometer mode for speed measurements up to 500,000 rpm using optional remote sensors or TTL pulse input/output. The PBL Phaser advanced model has all the features of the DBL with the addition of external phase delay, time delay, virtual rpm mode, and a power supply/recharger that allows for 24/7 continuous operation.

What's Included: 115/230 VAC, 50/60 Hz power supply/recharger with US, UK, and Euro adapter plugs and calibration document supplied by the supplier.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)500000
  • Flash Accuracy (fpm)±0.01
  • Flash DurationAdjustable
  • Flash Color6300 K
  • External InputTTL (24 VDC max)
  • Output3.3 VDC TT
  • Display Type6-digit numeric, 5-digit alphanumeric LCD
  • MemoryProgrammable
  • Battery Life8 to 10 hours typical at 1800 fpm
  • Battery Type1 Rechargeable NiMH (included)
  • Height (in)9
  • Width (InchShort)3 5/8
  • Depth (in)3 1/2
  • Height (cm)22.8
  • Width (cm)9 1/5
  • Depth (cm)8.9
  • DescriptionNova-Strobe PBL LED Stroboscope
  • Warranty1 Year
Reviews
Q&A