Monarch 6180-029 ROLS-P Remote Optical Laser Sensor

Representative image only.

Monarch 6180-029 ROLS-P Remote Optical Laser Sensor

Monarch | Mfr: 6180-029 ROLS-P| Item: 5350206

Enhance versility of your Nova-Strobe LED Portable Stroboscope

$412.11CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$412.11CAD / Each

Buy It Together

Current Item

Monarch 6180-029 ROLS-P Remote Optical Laser Sensor
Monarch 6180-029 ROLS-P Remote Optical Laser Sensor
5350206

$412.11CAD / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

$307.57CAD / Each
=
Total Price 719.68 ADD 2 ITEMS TO CART
Product Description

Includes

8 foot cable, mounting bracket with jam nuts and 12 inches of T-5 reflective tape.

Key Features

  • 1 year warranty

More About this Item

Remotely communicate with your porable stroboscope with the Remote optical laser sensor. Stroboscope sold separately.
This remote optical laser features an 8 ft. cable, 1/8" (3.5mm) phone plug connector, mounting bracket with jam nuts and 12 inches of T-5 Tape.

Conformite Europeenne1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)500000
  • Flash Accuracy (fpm)±0.01
  • Flash DurationAdjustable
  • Flash Color6300 K
  • External Input3.3 – 15 Vdc, 0.4W max
  • Output3.3 VDC TT
  • Display Type6-digit numeric, 5-digit alphanumeric LCD
  • Battery Life8 to 10 hours typical at 1800 fpm
  • Height (in)9
  • Width (InchShort)3 5/8
  • Depth (in)3 1/2
  • Height (cm)22.8
  • Width (cm)9 1/5
  • Depth (cm)8.9
  • DescriptionROLS-P Remote Optical Laser Sensor
  • Warranty1 Year
Reviews
Q&A