Minntech 279-30-003 Hollow Fiber Filter Capsule, 1-5.7L, 0.1um, 1/4"NPTM; 6/Pk

Representative image only.

Minntech 279-30-003 Hollow Fiber Filter Capsule, 1-5.7L, 0.1um, 1/4"NPTM; 6/Pk

Minntech | Mfr: 279-30-003| Item: 2988032

Provide high flow rates with low pressure drop

$3,408.17CAD / Case of 6

$3,408.17CAD / Case of 6

Buy It Together

Current Item

Minntech 279-30-003 Hollow Fiber Filter Capsule, 1-5.7L, 0.1um, 1/4"NPTM; 6/Pk
Minntech 279-30-003 Hollow Fiber Filter Capsule, 1-5.7L, 0.1um, 1/4"NPTM; 6/Pk
2988032

$3,408.17CAD / Case of 6
+ =
Total Price 3595.29 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Steam sterilize capsules in-line or autoclave off-line
  • Polysulfone membrane offers low protein binding
  • Capsules have a polycarbonate case and end caps and polyurethane end seals
  • 1 year warranty

More About this Item

These new hollow fiber filters offer superior performance in a compact size. Filters have up to six times more surface area compared to other pleated membrane filters, providing greater capacity and longer filter life. The unique membrane structure helps remove bacteria, high-level endotoxins, pyrogens, and spores — ideal for a variety of water purification applications. Maximum differential pressure is 30 psi (2 bar). Capsules and cartridges provided nonsterile.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Membrane MaterialPolysulfone
  • Pore Size (micron)0.1
  • Housing MaterialPolycarbonate
  • Connections1/4" NPT(M)
  • Effective Filtration Area (cm²)5575
  • Surface Area (m²)0.5575
  • Typical Water Flow Rate1 to 5.7 LPM
  • Max Pressure (PSI)30
  • Max Pressure2
  • DescriptionHollow Fiber Filter Capsule, 1-5.7L, 0.1um, 1/4"NPTM; 6/Pk
  • Warranty1 year
Reviews
Q&A