Minntech 279-20-029 Hollow Fiber Cartridge Filter, 0.20 µm Pore Size

Representative image only.

Minntech 279-20-029 Hollow Fiber Cartridge Filter, 0.20 µm Pore Size

Minntech | Mfr: 279-20-029| Item: 2988025

Provide high flow rates with low pressure drop

$688.96CAD / Each

$688.96CAD / Each

Buy It Together

Current Item

Minntech 279-20-029 Hollow Fiber Cartridge Filter, 0.20 µm Pore Size
Minntech 279-20-029 Hollow Fiber Cartridge Filter, 0.20 µm Pore Size
2988025

$688.96CAD / Each
+ =
Total Price 876.08 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Steam sterilize capsules in-line or autoclave off-line
  • Polysulfone membrane offers low protein binding
  • Capsules have a polycarbonate case and end caps and polyurethane end seals
  • 1 year warranty

More About this Item

These new hollow fiber filters offer superior performance in a compact size. Filters have up to six times more surface area compared to other pleated membrane filters, providing greater capacity and longer filter life. The unique membrane structure helps remove bacteria, high-level endotoxins, pyrogens, and spores — ideal for a variety of water purification applications. Maximum differential pressure is 30 psi (2 bar). Capsules and cartridges provided nonsterile.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Membrane MaterialPolysulfone
  • Pore Size (micron)0.2
  • Filter Size254
  • Housing MaterialPolycarbonate
  • Connectionsreplacement filter only
  • Typical Water Flow Rate11.3 LPM
  • Max Pressure (PSI)30
  • Max Pressure2
  • DescriptionHollow Fiber Cartridge Filter, 0.20 µm Pore Size
  • Warranty1 year
Reviews
Q&A