Minntech 279-20-005 Hollow fiber cartridge filter; 0.05 µm, 20"L

Representative image only.

Minntech 279-20-005 Hollow fiber cartridge filter; 0.05 µm, 20"L

Minntech | Mfr: 279-20-005| Item: 2998002

Provide high flow rates with low pressure drop

$2,068.42CAD / Each

$2,068.42CAD / Each

Buy It Together

Current Item

Minntech 279-20-005 Hollow fiber cartridge filter; 0.05 µm, 20"L
Minntech 279-20-005 Hollow fiber cartridge filter; 0.05 µm, 20"L
2998002

$2,068.42CAD / Each
+ =
Total Price 2255.54 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Steam sterilize capsules in-line or autoclave off-line
  • Polysulfone membrane offers low protein binding
  • 1 year warranty

More About this Item

These new hollow fiber filters offer superior performance in a compact size. Filters have up to six times more surface area compared to other pleated membrane filters, providing greater capacity and longer filter life. The unique membrane structure helps remove bacteria, high-level endotoxins, pyrogens, and spores — ideal for a variety of water purification applications. Maximum differential pressure is 30 psi (2 bar). Capsules and cartridges provided nonsterile.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Membrane MaterialPolysulfone
  • Pore Size (micron)0.05
  • Connectionsreplacement filter only
  • Typical Water Flow Rate19 LPM
  • Max Pressure (PSI)30
  • Max Pressure2
  • DescriptionHollow fiber cartridge filter; 0.05 µm, 20"L
  • Warranty1 year
Reviews
Q&A