Mid-West Instrument 555A-5 Differential Pressure Indicator, 5 psid

Representative image only.

Mid-West Instrument 555A-5 Differential Pressure Indicator, 5 psid

Mid-West Instrument | Mfr: 555A-5| Item: 6840501

Colored bands allow you to quickly identify pressure drop across gauge

$150.65CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$150.65CAD / Each

Buy It Together

Current Item

Mid-West Instrument 555A-5 Differential Pressure Indicator, 5 psid
Mid-West Instrument 555A-5 Differential Pressure Indicator, 5 psid
6840501

$150.65CAD / Each
+ =
Total Price 415.49 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Commonly used to show when to change or clean a filter, these pressure indicators are divided into three transition points, each clearly marked for ease of understanding. For example, model 68405-02 changes from green to yellow at 5 psid and from yellow to red at 7.5 psid. Mounting block has a 1⁄4" NPT(F) in-line process connection.

1 Year Warranty
Specifications
  • Accuracy±5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSID)0
  • Max Pressure (PSID)5
  • Min Temperature (° F)32
  • Max Temperature (° F)150
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)65
  • Wetted MaterialsCeramic, GFN, Stainless Steel
  • Lens MaterialPlastic
  • Process Connection1/4" NPT(F), in-line
  • Unit Of Measurementpsid
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDifferential Pressure Indicator, 5 psid
  • Warranty1 year
Reviews
Q&A