Mid-West Instrument 120-AA-00-O(AA)-30P Piston Type Differential Pressure Switch, 30 psi, Al, Grommet

Representative image only.

Mid-West Instrument 120-AA-00-O(AA)-30P Piston Type Differential Pressure Switch, 30 psi, Al, Grommet

Mid-West Instrument | Mfr: 120-AA-00-O(AA)-30P| Item: 6840445

Cost Efeective, Simple, rugged, compact design

$471.48CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$471.48CAD / Each

Buy It Together

Current Item

Mid-West Instrument 120-AA-00-O(AA)-30P Piston Type Differential Pressure Switch, 30 psi, Al, Grommet
Mid-West Instrument 120-AA-00-O(AA)-30P Piston Type Differential Pressure Switch, 30 psi, Al, Grommet
6840445

$471.48CAD / Each
+ =
Total Price 736.32 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Over-range protection to max pressure
  • Hermetically sealed switches
  • Weatherproof rated to NEMA 4X/IP65
  • Operating Temp -40 to 200° F (-40 to 93°C)
  • ±2% Accuracy Full Scale Ascending
  • Five year Limited Warranty
  • 5 year warranty

More About this Item

Mid-West differential pressure indicating switches are designed to measure pressure drop across Filters, Strainers, Separators, Valves, Pumps, Chillers, etc. as well as for local flow indication and control. Basic gauge function is to measure the difference in pressure between two points in a system, the differential pressure results are displayed on the gauge dial.

5 Year Warranty
Specifications
  • Accuracy±2% full-scale (ascending)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSID)0
  • Max Pressure (PSID)30
  • Min Temperature (° F)-40
  • Max Temperature (° F)200
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)93
  • Wetted Materials316 SS, Buna N, PTFE
  • CaseAluminum
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(F), back
  • Unit Of Measurementpsid
  • DisplayAnalog dial
  • Electrical Connections0.88" (22 mm) conduit
  • Switch output0.25 A at 125 VAC/VDC (3 W)
  • OutputSPDT
  • Enclosure RatingNEMA 4X, IP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPiston Type Differential Pressure Switch, 30 psi, Al, Grommet
  • Warranty5 years
Reviews
Q&A