Mettler Toledo XPR105 Analytical Balance, 120 g x 0.01 mg, Internal Calibration

Representative image only.

Mettler Toledo XPR105 Analytical Balance, 120 g x 0.01 mg, Internal Calibration

Mettler Toledo | Mfr: XPR105| Item: 1100380

Built-in quality assurance monitoring ensures valid results every time

$31,059.06CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$31,059.06CAD / Each

Buy It Together

Current Item

Mettler Toledo XPR105 Analytical Balance, 120 g x 0.01 mg, Internal Calibration
Mettler Toledo XPR105 Analytical Balance, 120 g x 0.01 mg, Internal Calibration
1100380

$31,059.06CAD / Each
+ + =
Total Price 31363.32 ADD 3 ITEMS TO CART
Product Description

Includes

ErgoClip basket, two SmartPrep weighing funnels, spatula set, brush, tweezer (130 mm), and 100 to 240 VAC power adapter.

Key Features

  • StaticDetect™ identifies electrostatic charges and warns if tolerances are exceeded
  • StatusLight™ uses colored lights on terminal to indicate when balance is ready for weighing
  • Integrated LabX® software automatically saves all data results and provides high process security
  • Fully Automatic Calibration Technology (proFACT) performs internal calibrations automatically and at pre-programmed intervals
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Draft shield doors open automatically with the push of a button
  • SmartGrid weighing platform reduces effect of turbulence, shortening stabilization time
  • LevelControl provides warning when balance is not level and corrects within seconds
  • SmartSens infrared sensors allow for hands-free operation
  • Seven-inch color touch screen provides clear visibility of weighing results—is easy to use even with gloves on
  • Draft shield dismantles completely for easy cleaning
  • Maximum capacity of 120 g
  • 1 year warranty

More About this Item

The XPR analytical balances feature several integrated functions such as the StaticDetect, StatusLight, and LevelControl which work together to ensure all relevant weighing conditions are met, delivering you accurate, valid results every time. To further increase weighing stability, excess heat is automatically removed by the Active Temperature Control system. The MinWeigh warning function makes sure your sample meets the minimum weight requirement for accuracy.

An intuitive touch screen streamlines operation for quick access to menus and tasks and allows you to set up shortcuts, all while using multiple fingers to enter data. Regularly used task methods can be stored in the balance for quick future recall. Easily transfer data to a PC, printer, or bar code reader via four USB or Ethernet ports. No more manual transcriptions. Use the LabX software to automatically generate a customized report, securely save data in a centralized database, access results at any time, and maintain regulatory compliance. The included ErgoClip basket tare container (32 x 32 mm) for centrifuges or small plastic tubes makes for safer dosing methods, reduces the risk of contamination, and enables faster dosing processes.

All XPR balances feature a state-of-the-art user interface allowing you to easily connect and switch tasks between different balances.

Available for sale in the United States and Canada only.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)120
  • Readability (mg)0.01
  • Repeatability (mg)0.015
  • Linearity (mg)0.1
  • Weighing Unitsg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeInternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Height (in)11 1/2
  • Width (in)7 43/64
  • Depth (in)19
  • Pan Length (in)3
  • Pan Width (in)2 7/8
  • Draft Shield Height (in)9 1/4
  • Draft Shield Width (in)6 19/64
  • Display Height (in)7
  • Draft Shield Depth (in)5 2/5
  • DescriptionAnalytical Balance, 120 g x 0.01 mg, Internal Calibration
  • Warranty1 Year
Reviews
Q&A