Mettler Toledo S9-BOD kit Dissolved Oxygen Meter; Pro BOD Kit

Representative image only.

Mettler Toledo S9-BOD kit Dissolved Oxygen Meter; Pro BOD Kit

Mettler Toledo | Mfr: 30207939| Item: 3590369

Designed for one-handed, portable use

Call For Price

Call For Price

Buy It Together

Current Item

Mettler Toledo S9-BOD kit Dissolved Oxygen Meter; Pro BOD Kit
Mettler Toledo S9-BOD kit Dissolved Oxygen Meter; Pro BOD Kit
3590369

Call For Price
+ +
Mettler Toledo Zero Oxygen Tablets
3590316

$111.54CAD / Each
=
Total Price 2240.59 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

InLab® OptiOx electrode (35903-07), OptiOx probe guard (35903-12), OptiOx BOD bottle adapter (35903-13), zero oxygen calibration tablets (35903-16), calibration solution bottles, carrying case, electrode clip, and batteries.

Key Features

  • Take readings quickly with one hand
  • Don't recalibrate with every probe change—compatible with ISM sensors
  • Robust IP67-rated housing protects meter in harsh environments
  • Pro meters and kits add 12 languages, sunlight-proof display, and LED status lights
  • 1 year warranty

More About this Item

These handheld dissolved oxygen (DO) meters are perfect for mobile applications. Rugged construction provides durability, while the navigation pad presents an intuitive interface and T-pad button configuration.
The InLab ISM (Intelligent Sensor Management) series of electrodes stores its ID number, serial number, and calibration data. Connect the conductivity cell to the meter it and it automatically communicates this information—no need to select electrode type when switching or recalibrate every time you power on the meter.

Pro (S9-Series) kit lets you choose from twelve language options and USB connectivity for downloading readings. The brilliant display is sunlight proof—ideal for outdoor use. Additional LED status lights let you make readiness checks at a glance.

1 Year Warranty
Specifications
  • Meter TypePortable
  • Display typeGraphic LCD
  • Calibration2 pre-defined points
  • Min Dissolved Oxygen0.01 mg/L (ppm) or 0.1%
  • Max Dissolved Oxygen50 mg/L (ppm) or 500%
  • Dissolved Oxygen Resolution0.01
  • Dissolved Oxygen AccuracyWith sensor: ± 0.1 mg/L from 0 to 8 mg/L; ± 0.2 mg/L from 8 to 20 mg/L; ± 10% from 20 to 50 mg/L
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Resolution0.1°
  • Temperature Accuracy± 0.1°C
  • Temperature compensationAutomatic or manual
  • InterfaceMicro-USB
  • Data Logging (points)2000 data points (with time and date, GLP conform)
  • WaterproofYes
  • Battery4 AA (included)
  • Battery life (hr)200
  • Length (cm)22.2
  • Width (cm)7
  • Height (cm)3.5
  • Width (in)2 3/4
  • Length (in)8 3/4
  • Height (in)1 3/8
  • DescriptionDissolved Oxygen Meter; Pro BOD Kit
  • Warranty1 year
Reviews
Q&A