Mettler Toledo 605 Dissolved Oxygen Probe with ISM; 1.8 m cable

Representative image only.

Mettler Toledo 605 Dissolved Oxygen Probe with ISM; 1.8 m cable

Mettler Toledo | Mfr: 51344611| Item: 3590301

Robust construction for harsh environments

$2,129.05CAD / Each

$2,129.05CAD / Each

Buy It Together

Current Item

Mettler Toledo 605 Dissolved Oxygen Probe with ISM; 1.8 m cable
Mettler Toledo 605 Dissolved Oxygen Probe with ISM; 1.8 m cable
3590301

$2,129.05CAD / Each
+ + + =
Total Price 4499.29 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • IP67-rated to withstand dirty, wet conditions
  • Durable plastic housing protects sensor
  • Intelligent Sensor Management (ISM) ensures accurate, repeatable measurements in the field

More About this Item

Choose between polarographic and Optical RDO.

InLab® 605-ISM dissolved oxygen probe features polarographic technology, ideal for standard methods. Glass-fiber reinforced polyphenylene sulfide and steel mesh housing protect the measuring membrane.

Specifications
  • Min Dissolved Oxygen0 %, mg/L
  • Max Dissolved Oxygen200 %, 20 mg/L
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Temperature compensationBuilt-in thermistor, NTC, 22 kΩ
  • WaterproofYes, IP67
  • Length (cm)12
  • Diameter (cm)1.2
  • Length (in)4 3/4
  • Diameter (in)1/2
  • DescriptionDissolved Oxygen Probe with ISM; 1.8 m cable
Reviews
Q&A