Mettler Toledo S4-Field kit Dissolved Oxygen Meter; Field Kit

Representative image only.

Mettler Toledo S4-Field kit Dissolved Oxygen Meter; Field Kit

Mettler Toledo | Mfr: 30207960| Item: 3590356

Designed for one-handed, portable use

$2,055.38CAD / Each

$2,055.38CAD / Each

Buy It Together

Current Item

Mettler Toledo S4-Field kit Dissolved Oxygen Meter; Field Kit
Mettler Toledo S4-Field kit Dissolved Oxygen Meter; Field Kit
3590356

$2,055.38CAD / Each
+ +
Mettler Toledo Zero Oxygen Tablets
3590316

$111.54CAD / Each
=
Total Price 4295.97 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

605-ISM electrode (35903-01), zero oxygen calibration tablets (35903-16), calibration solution bottles, carrying case, electrode clip, and batteries.

Key Features

  • Take readings quickly with one hand
  • Don't recalibrate with every probe change—compatible with ISM sensors
  • Robust IP67-rated housing protects meter in harsh environments
  • Pro meters and kits add 12 languages, sunlight-proof display, and LED status lights
  • 1 year warranty

More About this Item

These handheld dissolved oxygen (DO) meters are perfect for mobile applications. Rugged construction provides durability, while the navigation pad presents an intuitive interface and T-pad button configuration.
The InLab ISM (Intelligent Sensor Management) series of electrodes stores its ID number, serial number, and calibration data. Connect the conductivity cell to the meter it and it automatically communicates this information—no need to select electrode type when switching or recalibrate every time you power on the meter.

1 Year Warranty
Specifications
  • Meter TypePortable
  • Display typeSegmented LCD
  • Calibration2 pre-defined points
  • Min Dissolved Oxygen0.01 mg/L (ppm) or 0.1%
  • Max Dissolved Oxygen99.99 mg/L (ppm) or 600%
  • Dissolved Oxygen Resolution0.01
  • Dissolved Oxygen AccuracyWith sensor: ± 0.2 mg/L from 0 to 15 mg/L; ± 10% from 15 to 60 mg/L
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Temperature Resolution0.1°
  • Temperature Accuracy± 0.2°C
  • Temperature compensationAutomatic or manual
  • Interface
  • Data Logging (points)200 data points
  • Battery4 AA (included)
  • Battery life (hr)250
  • Length (cm)22.2
  • Width (cm)7
  • Height (cm)3.5
  • Width (in)2 3/4
  • Length (in)8 3/4
  • Height (in)1 3/8
  • DescriptionDissolved Oxygen Meter; Field Kit
  • Warranty1 year
Reviews
Q&A