Mettler Toledo EasyPlus Easy Pro All-In-One Titrator, 20 mL; 100-240 VAC, 50/60 Hz

Representative image only.

Mettler Toledo EasyPlus Easy Pro All-In-One Titrator, 20 mL; 100-240 VAC, 50/60 Hz

Mettler Toledo | Mfr: 30060044| Item: 9419008

Complete packages designed to simplify key applications

Call For Price

Call For Price

Buy It Together

Current Item

Mettler Toledo EasyPlus Easy Pro All-In-One Titrator, 20 mL; 100-240 VAC, 50/60 Hz
Mettler Toledo EasyPlus Easy Pro All-In-One Titrator, 20 mL; 100-240 VAC, 50/60 Hz
9419008

Call For Price
+
Mettler Toledo Compact stirrer
2575381

$2,467.93CAD / Each
+
Mettler Toledo EG11 EasyPlus pH aqueous sensor
9419050

Call For Price
=
Total Price 2467.93 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Aqueous pH sensor, 20 mL burette, tubing set, stirrer, titration head, drying tube, valve, bottle head, insert set for head, and burette cover.

Key Features

  • Simple apps-based user interface for easy operation
  • Precise burettes and sensors ensure system accuracy
  • Data easily transferred to PC with optional EasyDirect software
  • Combines acid/base, precipitation, and redox titrations
  • Performs direct, back compensated, and blank compensated titrations
  • 1 year warranty

More About this Item

Affordable automatic titration packages are designed with everything you need for titrations--the ideal replacement for laboratories still performing manual titrations! Although small in size, these quality titrators provide highly accurate and consistent results.

Operation is simple and intuitive thanks to the smartphone-based Apps-driven user interface; use it to control all major functions. Easily perform basic titrations and receive automatic results from predefined formulas. Setup and tutorial with navigation is available in 14 languages. Diagnostic tools assist with the most common issues to minimize downtime.

The EasyPlus titrator combines three types of titrations: acid/base, precipitation, and redox, to determine the most common parameters in food, beverage and chemical products. The iTitrate™ built-in user interface requires only a few parameters to be set before the instrument is ready for multiple titration methods.

1 Year WarrantyConformite EuropeenneISO9001 Certified Supplier
Specifications
  • UnitsRedox (mV)
  • Display TypeTouchscreen
  • Display Resolution4870 x 272 pixels
  • pH Repeatability± 0.5% RDS
  • Max mV (mV)2000
  • mV Resolution0.1
  • Min Temperature (° C)-5
  • Max Temperature (DegreeC)105
  • Capacity (mL)20
  • OutputUSB
  • Data LoggingYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Length (in)8 21/32
  • Width (in)6 11/16
  • Height (in)13 3/4
  • Length (cm)22
  • Width (cm)17
  • Height (cm)35
  • DescriptionAll-In-One Titrator, 20 mL; 100-240 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A