Mettler Toledo 30997810 Easy VIS Visible Spectrophotometer ScanStart™ Bundle with Handheld Scanner

Representative image only.

Mettler Toledo 30997810 Easy VIS Visible Spectrophotometer ScanStart™ Bundle with Handheld Scanner

Mettler Toledo | Mfr: 30997810| Item: 3333232

Analyze Macherey-Nagel’s NANOCOLOR® test kits with predefined and verified methods

$6,939.67CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,939.67CAD / Each

Buy It Together

Current Item

Mettler Toledo 30997810 Easy VIS Visible Spectrophotometer ScanStart™ Bundle with Handheld Scanner
Mettler Toledo 30997810 Easy VIS Visible Spectrophotometer ScanStart™ Bundle with Handheld Scanner
3333232

$6,939.67CAD / Each
+ + =
Total Price 9319.19 ADD 3 ITEMS TO CART
Product Description

Includes

Handheld barcode scanner, cuvette carousel 10/16, cuvette carousel 20/30, cuvette carousel 40/50/1, two 10 mm standard Q quartz glass cuvettes, two 10 mm standard O quartz glass cuvettes, dust cover, Allen wrench, and AC power adapter with cable.

Key Features

  • Perform conventional spectrophotometry, color measurements, and water analyses using one instrument
  • 3-in-1 functionality saves bench space and reduces your investment in equipment and service
  • ScanStart™ bundle with a handheld barcode scanner offers easy water testing workflow for NANOCOLOR® water test kits
  • Fast and accurate—photometric data automatically calculated using preprogrammed methods
  • PathDetect™ feature checks the path length ensuring accurate results
  • Quick setup using user-friendly 4.3” touchscreen and interface with workflow guidance and integrated tutorials
  • SmartLid™ feature automatically starts the measurement when the lid closes, increasing productivity
  • Washable drip tray for fast and easy clean up
  • Measures in the visible range with an easy-to-replace tungsten lamp light source
  • 1 year warranty

More About this Item

The Mettler Toledo EasyPlus ScanStart™ spectrophotometers combine conventional spectrophotometry, color measurements, water analyses, plus the ability to analyze Macherey-Nagel’s NANOCOLOR® test kits in one instrument. The ScanStart bundle comes with a handheld barcode scanner to facilitate the workflow. Simply download the method package from mt.com. All methods contain predefined barcode content, ensuring accuracy and efficiency.

Easily access LongClick™ feature to start the last performed method and a favorite list to eliminate calculation and transcription errors. Automatic calculation of photometric data using preprogrammed methods provides quick results. Methods that are compliant to standards such as ASTM, DIN, ISO, and EPA eliminate the need for post-measurement calculation and data transcription to achieve accurate results efficiently.

Color measurements are obtained from absorbance or transmittance measurements converted to a color value according to the selected color scale. Enjoy fast, compliant color measurements—up to 30 color scales are available including CIELAB, APHA, Gardner, and more. Order SQKitReader™ barcode reader 83700-80 to read the 2D barcode of Spectroquant® water test kits for access to over 150 Spectroquant water test methods.

Conformite Europeenne1 Year Warranty
Specifications
  • Stray Light≤ 0.1%T at 340 nm; ≤ 0.5%T at 220 nm; ≤ 2.5%T at 198 nm
  • Source LampTungsten lamp
  • Source Lamp Life2000 hours
  • Beam TypeDual beam with reference detector
  • Bandwidth4 nm
  • Min Wavelength (nm)330
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±1.5 nm
  • Min Photometric - Absorbance (A)-3
  • Max Photometric - Absorbance (A)5
  • Photometric Noise≤ 0.001 at 0 A; ≤ 0.002 at 1 A; ≤ 0.004 at 2 A
  • Photometric Drift≤ 0.002 A/h
  • Photometric Accuracy± 0.002 at 0.5 A; ± 0.005 at 1.0 and 2.0 A; ± 0.010 at 2.5 A
  • DetectorDual silicon photodiodes
  • Scan Timeup to 2800 nm/min
  • Output3 x USB-A, 1 x USB-B, 1 x Pogo Pin
  • Display Type4.3" capacitive touchscreen
  • Software compatibilityEasyDirect™ UV/VIS
  • Width (cm)20.1
  • Height (cm)17.6
  • Depth (cm)36.2
  • Width (in)7 29/32
  • Height (in)6 29/32
  • Depth (in)14 1/5
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionEasy VIS Visible Spectrophotometer ScanStart™ Bundle with Handheld Scanner; 100-240 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A