Mettler Toledo 30675054 Cuvette for Easy VIS Visible Spectrophotometers, Standard O Optical Glass, 50 mm

Representative image only.

Mettler Toledo 30675054 Cuvette for Easy VIS Visible Spectrophotometers, Standard O Optical Glass, 50 mm

Mettler Toledo | Mfr: 30675054| Item: 3333236

Great optical transparency of >80% with excellent chemical stability

$85.60CAD / Each

$85.60CAD / Each
Product Description

Key Features

  • Designed for long-term use, making them environmentally friendly and economical
  • Comes in a matching pair
  • Standard O macro cuvette
  • Made of fritted optical glass
  • Manufactured within tolerances of ±0.05 mm for high accuracy and reliability
  • Use in visible range with a wavelength between 320 and 2500 nm
  • 50 mm pathlength

More About this Item

These macro cuvettes offer reliability and accuracy at an economical cost. Small, clear rectangular cuvettes feature >80% optical transparency, ensuring accurate results. Reusable glass cuvettes are environmentally friendly and provide an economical alternative to disposable cuvettes.

Specifications
  • Max Capacity (mL)17.5
  • Max Capacity (MicroL)17500
  • MaterialOptical glass
  • Percent of Transmission - Glass (Visible)>80%
  • Top TypeCover
  • Top MaterialPTFE
  • Pathlength (mm)50
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)52.5
  • DescriptionCuvette for Easy VIS Visible Spectrophotometers, Standard O Optical Glass, 50 mm
Reviews
Q&A