Memmert UN 110 PLUS 115 VOLT Universal Gravity Convection Oven, 3.8 Cuft, 115V

Representative image only.

Memmert UN 110 PLUS 115 VOLT Universal Gravity Convection Oven, 3.8 Cuft, 115V

Memmert | Mfr: UN 110 PLUS 115 VOLT| Item: 5220013

Precise drying and heating in research, science, industry and quality assurance.

$7,305.07CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,305.07CAD / Each

Buy It Together

Current Item

Memmert UN 110 PLUS 115 VOLT Universal Gravity Convection Oven, 3.8 Cuft, 115V
Memmert UN 110 PLUS 115 VOLT Universal Gravity Convection Oven, 3.8 Cuft, 115V
5220013

$7,305.07CAD / Each
+ + =
Total Price 11975.72 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

USB stick with AtmoControl software, two stainless steel shelves, and a 3-ft (0.9-m) power cord with plug (NEMA 5-20P on 115 VAC models; NEMA 6-15P on 230 VAC models).

Key Features

  • Quick and intuitive operation through the unique ControlCOCKPIT
  • AtmoCONTROL software provides simple drag-and-drop programming and documentation
  • 3 year warranty

More About this Item

These natural convection ovens are perfect for heating and drying applications in research or industrial environments. Featuring the Memmert ControlCOCKPIT for quick and intuative control with simple touch, turn and go operation. TwinDISPLAY gives the user control of device specific parameters and temperature monitoring and graphical display of program sequence. Versatile menu functions make setting of language, time zone, daylight savings, and choice between Celsius and Fahrenheit simple and easy. Set point "wait "function guarantees process time does not start until set temperature is reached. Included USB port allow you to upload programs, read out protocol logs, and protect oven with individual user ID functions.

A built-in overtemperature protection system automatically switches off oven at approximately 10°C above the set temperature with audible and visual alarms. Individual min/max values can be set for the over/under temperature alarm. Other features include as internal data logger with a storage capacity of 10 years and an Ethernet interface for uploading and implementing programs and for online logging.

Durable construction with a scratch-resistant structured stainless steel exterior and easy-to-clean corrosion-resistant stainless steel interior. Recessed grips make oven easy to carry and handle and stainless steel door can be changed from left to ride side opening.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)3.8
  • Capacity (Liters)108
  • Min Temperature (° F)68
  • Max Temperature (° F)572
  • Min Temperature (° C)20
  • Max Temperature (° C)300
  • Temperature Uniformity±2.2⁰C at 160⁰C
  • Temperature Control Accuracy±0.1°C up to 99°C, ±0.5⁰C above 100⁰C
  • Chamber Width (in)22
  • Chamber Height (in)18 29/32
  • Chamber Depth (in)15 3/4
  • Chamber Width (cm)55.88
  • Chamber Height (cm)48.006
  • Chamber Depth (cm)40.005
  • Exterior Width (in)29
  • Exterior Width (cm)73.66
  • Number of Shelves2
  • Number of Shelf Positions5
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)19.1
  • Power (watts)2200
  • TimerYes
  • Timer RangeAdjustable between 1 minute and 99 days, 23 hours
  • DescriptionUniversal Gravity Convection Oven, 3.8 Cuft, 115V
  • Warranty3 Years
Reviews
Q&A