Megger 242005-7 Duplex Test Leads with 0.5" Kelvin Clips, 10 A, 7 ft

Representative image only.

Megger 242005-7 Duplex Test Leads with 0.5" Kelvin Clips, 10 A, 7 ft

Megger | Mfr: 242005-7| Item: 2001114

$589.36CAD / Each

$589.36CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Select the test lead set(s) for your application.

1 Year Warranty
Specifications
  • Length (in)84
  • Length (cm)200
  • DescriptionDuplex Test Leads with 0.5" Kelvin Clips, 10 A, 7 ft
  • Warranty1 year
Reviews
Q&A