Marsh Bellofram 969-710-001 Pressure Transmitter, I to P;3-15 PSI, 4-20 mA; 1/2" Con

Representative image only.

Marsh Bellofram 969-710-001 Pressure Transmitter, I to P;3-15 PSI, 4-20 mA; 1/2" Con

Marsh Bellofram | Mfr: 969-710-001| Item: 6882606

Install in limited-space locations or manifold

$788.26CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$788.26CAD / Each

Buy It Together

Current Item

Marsh Bellofram 969-710-001 Pressure Transmitter, I to P;3-15 PSI, 4-20 mA; 1/2" Con
Marsh Bellofram 969-710-001 Pressure Transmitter, I to P;3-15 PSI, 4-20 mA; 1/2" Con
6882606

$788.26CAD / Each
+ =
Total Price 1053.10 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 4 to 20 mA Input
  • Small footprint, compact size
  • Built-in volume booster
  • External zero and span adjustments
  • 18 month warranty

More About this Item

Transducers are an electro-pneumatic device that reduce supply pressure to a regulated output pressure directly proportional to an electrical input signal. They provide precise control to actuators, valves, and positioners, and are ideally used for high-flow devices. Supply and output ports are located on front and back of units, enabling simple installation and connections. Choose from a general-purpose or NEMA 4X enclosure.

18 Month Warranty
Specifications
  • Min Exhaust Flow Rate (SCFM)1
  • Forward Flow Capacity (SCFM)24
  • Forward Flow Capacity (LPM)677
  • Min Operating Temperature (° F)-20
  • Max Operating Temperature (° F)160
  • Min Operating Temperature (° C)-28
  • Max Operating Temperature (° C)71
  • Control Range (low) (PSI)3
  • Control Range (high) (PSI)15
  • Process Connection NPT(F) (in)1/4
  • Electrical Connections½" conduit
  • DescriptionPressure Transmitter, I to P;3-15 PSI, 4-20 mA; 1/2" Con
  • Warranty18 months
Reviews
Q&A