Marsh Bellofram 961-117-000 Pressure Transmitter, I to P 4-20MA-2-60PSI I/P (Curr To Press)

Representative image only.

Marsh Bellofram 961-117-000 Pressure Transmitter, I to P 4-20MA-2-60PSI I/P (Curr To Press)

Marsh Bellofram | Mfr: 961-117-000| Item: 6845826

High-flow capacity up to 12 scfm

$1,091.78CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,091.78CAD / Each

Buy It Together

Current Item

Marsh Bellofram 961-117-000 Pressure Transmitter, I to P 4-20MA-2-60PSI I/P (Curr To Press)
Marsh Bellofram 961-117-000 Pressure Transmitter, I to P 4-20MA-2-60PSI I/P (Curr To Press)
6845826

$1,091.78CAD / Each
+
Marsh Bellofram 010-606-001:5 ST. MANIFOLD
6845840

$435.76CAD / Each
+ =
Total Price 1792.38 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 4 to 20 mA Input
  • Mounts in any angle
  • Small size and lightweight
  • External zero and span adjustments
  • 18 month warranty

More About this Item

These transducers are an electro-pneumatic device that reduces supply pressure to a regulated output pressure directly proportional to an electrical input signal. These transducers are also field-reversible by reversing the polarity of the signal leads and recalibrating. After calibration, the transducer will then provide a minimum of it''s full rated output pressure upon input signal failure. These units are typically used in HVAC-R systems, petrochemical processing, and slurry processing.

18 Month Warranty
Specifications
  • Min Exhaust Flow Rate (SCFM)2
  • Forward Flow Capacity (SCFM)24
  • Forward Flow Capacity (LPM)677
  • Min Operating Temperature (° F)-20
  • Max Operating Temperature (° F)160
  • Min Operating Temperature (° C)-28
  • Max Operating Temperature (° C)71
  • Control Range (low) (PSI)2
  • Control Range (high) (PSI)60
  • Process Connection NPT(F) (in)1/4
  • Electrical Connections¼" NPT(F)
  • DescriptionPressure Transmitter, I to P 4-20MA-2-60PSI I/P (Curr To Press)
  • Warranty18 months
Reviews
Q&A