Mark-10 M3i Basic Force/Torque Indicator

Representative image only.

Mark-10 M3i Basic Force/Torque Indicator

Mark-10 | Mfr: M3I| Item: 2530176

Test up to 10,000 lb of force and 5000 lb in. of torque with interchangeable sensors

$1,046.11CAD / Each

for an additional
$278.10CAD / Each
for an additional
$467.06CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,046.11CAD / Each

Buy It Together

Current Item

Mark-10 M3i Basic Force/Torque Indicator
Mark-10 M3i Basic Force/Torque Indicator
2530176

$1,046.11CAD / Each
+ + =
Total Price 2451.35 ADD 3 ITEMS TO CART
Product Description

Includes

MESUR™ Lite software, MESUR™gauge DEMO software, carrying case, USB driver and cable, 110 VAC adapter with US mains adapter, rechargeable battery, quick-start guide, user's guide, and certificate of conformance provided by the manufacturer.

Key Features

  • 2000 Hz sampling rate
  • USB output of continuous or individual data points
  • Programmable set points, with alarms and outputs
  • Peak readings and set points always displayed
  • Configurable audio alarms and key tones
  • 3 year warranty

More About this Item

These force/torque indicators are compatible with Mark-10’s Plug & Test™ family of interchangeable force and torque sensors. All calibration and configuration data is saved within the sensor’s smart connector, not the indicator, allowing for true interchangeability. The included software allows you to further analyze measurement results and is ideal for report generation requirements. Probe is needed for calibration.

Conformite Europeenne3 Year Warranty
Specifications
  • Accuracy±0.2% of full scale + sensor
  • Sampling Rate2000 Hz
  • OverloadLoad bar displayed on screen
  • DisplayAlpha-numeric backlit LCD with graphic display
  • Data OutputUSB
  • Height (in)3.875
  • Width (in)2.5
  • Depth (in)1.5
  • Height (cm)9.91
  • Width (cm)6.35
  • Depth (cm)3.81
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)110
  • DescriptionBasic Force/Torque Gauge
  • Warranty3 year
Reviews
Q&A