Mark-10 MR02-200 Force Sensor, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN

Representative image only.

Mark-10 MR02-200 Force Sensor, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN

Mark-10 | Mfr: MR02-200| Item: 2530216

Small size

$1,296.58CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,296.58CAD / Each

Buy It Together

Current Item

Mark-10 MR02-200 Force Sensor, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN
Mark-10 MR02-200 Force Sensor, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN
2530216

$1,296.58CAD / Each
+ =
Total Price 1574.68 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • Small size
  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

More About this Item

Compact and rugged, the R02 is ideal for heavy duty applications with space constraints for compressive load testing.

Compact and rugged, the R02 is ideal for heavy duty applications with space constraints for compressive load testing.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)200
  • Capacity (kg)100
  • Capacity (Newtons)1000
  • Resolution (lbs)0.1
  • Resolution (kg)0.05
  • Resolution (Newtons)0.5
  • Accuracy±0.5% of full scale + indicator
  • DescriptionPlug & Test Compression Force Sensor; 1000 N
Reviews
Q&A