MAGic Clamp H1000-MR-50 Magnetic Clamp, Erlenmeyer 50 ml.

Representative image only.

MAGic Clamp H1000-MR-50 Magnetic Clamp, Erlenmeyer 50 ml.

MAGic Clamp | Mfr: H1000-MR-50| Item: 5170519

Optimize performance of your shaking incubator

$64.09CAD / Each

$64.09CAD / Each
Product Description

Key Features

  • 2 year warranty

More About this Item

Change the capacitiy and capabilities of your shaker with these parts and accessories. Compatible with Benchmark Incu-Shaker™ Mini Incubating Shakers sold separately as 51705-01 and 51705-03.
The convenient MAGic Clamp™ platform is suitable for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes.

Two year warranty
Specifications
  • Capacity (mL)50 mL
  • Compatible WithBenchmark Scientific Incu-Shaker™ Mini Incubating Shaker
  • ConnectionsMAGic Clamp™
  • DescriptionMagnetic Clamp, Erlenmeyer Flask; 50 mL
  • Warranty2 year
Reviews
Q&A