MadgeTech PR140 Pressure Data Logger, high temperature, NPT port

Representative image only.

MadgeTech PR140 Pressure Data Logger, high temperature, NPT port

MadgeTech | Mfr: PR140| Item: 1801101

Withstands temperatures to 284°F (140°C) and is completely submersible

$1,856.47CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,856.47CAD / Each

Buy It Together

Current Item

MadgeTech PR140 Pressure Data Logger, high temperature, NPT port
MadgeTech PR140 Pressure Data Logger, high temperature, NPT port
1801101

$1,856.47CAD / Each
+ + =
Total Price 3081.96 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3.6 V lithium battery.

Key Features

  • Semiconductor strain gauge takes accurate measurements
  • Rugged stainless steel housing is IP68 rated for submersion in water up to 230 feet (70 meters)
  • Choose flush top or NPT port depending on your application
  • Pressure units of measure: psia, mm Hg, bar, Torr, kPa
  • Start modes: immediate or delay start up to 6 months
  • 1 year warranty

More About this Item

The PR140 pressure data logger is ideal for autoclave validation and mapping, canning, beverage production, and monitoring pressurized process reactors.


Software for programming and analysis is included with docking station (one station required for operation; order separately). Data can also be exported to Excel® for further analysis. View graphical, tabular, and summary data in the following units of measure: psia, mm Hg, bar, Torr, and kPa.

The NPT port facilitates connection to an inline process system.

1 Year WarrantyIP68 RatedConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypePressure
  • Max Pressure5 bar (72.5 psia)
  • Min Pressure0 bar (0 psia)
  • Pressure Resolution0.0001 bar
  • Pressure Accuracy±0.03 bar (±0.435 psia)
  • Memory Size32,700 readings
  • Battery Life2 years typical, 1 reading per minute at 77°F (25°C)
  • Battery Type1 3.6V lithium (included)
  • Length (in)2 1/4
  • Height (cm)5.8
  • Diameter (in)1
  • Diameter (cm)2.5
  • DescriptionPressure Data Logger, high temperature, NPT port
  • Warranty1 year
Reviews
Q&A