Low Form Dewar Flasks, glass and aluminum, 600 mL

Representative image only.

Low Form Dewar Flasks, glass and aluminum, 600 mL

| Item: 0377123

These Dewars permit operations not practical with standard dewars

$816.26CAD / Each

$816.26CAD / Each
Product Description

Key Features

  • Small flasks can be inserted into Dewars
  • Rapid freezing and recovery of tissue/organ specimens
  • Agitation can be provided with a magnetic stirrer
  • 1 year warranty

More About this Item

These Dewar flasks expand the applications of standard cylindrical or spherical Dewars. The protective aluminum base on both sides extends the full height of the Dewars. Protected vacuum tip-off tubulations are off to the side to minimize space between the bottoms and magnetic stirrers.

1 Year Warranty
Specifications
  • Volume (mL)600
  • Inside Diameter (ID) (in)5 1/2
  • Inside Diameter (ID) (cm)14
  • Outside Diameter (OD) (in)6 1/2
  • Outside Diameter (OD) (cm)16.5
  • Depth (in)2 5/8
  • Height (in)3 3/8
  • Depth (cm)6.7
  • Height (cm)8.6
  • DescriptionLow Form Dewar Flasks, glass and aluminum, 600 mL
  • Warranty1 year
Reviews
Q&A