Lightnin EV5P25ET1F48 Heavy-duty, gear-drive mixer, XPRF

Representative image only.

Lightnin EV5P25ET1F48 Heavy-duty, gear-drive mixer, XPRF

Lightnin | Mfr: EV5P25ET1F48| Item: 5031046

Ideal for mixing your high-viscosity materials

$6,018.80CAD / Each

$6,018.80CAD / Each

Buy It Together

Current Item

Lightnin EV5P25ET1F48 Heavy-duty, gear-drive mixer, XPRF
Lightnin EV5P25ET1F48 Heavy-duty, gear-drive mixer, XPRF
5031046

$6,018.80CAD / Each
+ + =
Total Price 7461.99 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

316 SS shaft, 316 SS A-310 impeller, offset tank clamp, and drive quill with set screw. Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.

Key Features

  • Maintains speeds from 20 to 350 rpm
  • Able to mix highly viscous fluids
  • 1 year warranty

More About this Item

These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.

Gear-drive mixers mount with 20°> offset tank clamp (included). Available as either an air-powered or electric mixer.

Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.



XPRF models operate on 208-230/460 VAC three-phase power and require power wiring to the motor.

ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)350
  • Max Speed (rpm)350
  • Mounting TypeC-clamp
  • Max Torque (in-oz)720
  • Motor TypeXPRF
  • Impeller Size (in)10
  • Impeller Size (mm)254
  • Shaft Diameter (in)0.75
  • Shaft Diameter (mm)19.05
  • Shaft Length (in)48
  • Shaft Length (mm)1219.2
  • Motor hp1/4
  • DescriptionHeavy-duty, gear-drive mixer, XPRF
  • Warranty1 Year
Reviews
Q&A