Lightnin 829453 Laboratory Mixer Support Stand, 5/8" Dia Shaft; 24" Height

Representative image only.

Lightnin 829453 Laboratory Mixer Support Stand, 5/8" Dia Shaft; 24" Height

Lightnin | Mfr: 829453| Item: 0454600

$1,118.30CAD / Each

$1,118.30CAD / Each

Buy It Together

Current Item

Lightnin 829453 Laboratory Mixer Support Stand, 5/8" Dia Shaft; 24" Height
Lightnin 829453 Laboratory Mixer Support Stand, 5/8" Dia Shaft; 24" Height
0454600

$1,118.30CAD / Each
+ + =
Total Price 1671.49 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Mixer stand has a cast-iron base and a stainless steel rod.

1 Year Warranty
Specifications
  • Shaft Diameter (in)0.625
  • Shaft Diameter (mm)16
  • Shaft Length (in)24
  • Shaft Length (mm)610
  • DescriptionLaboratory Mixer Support Stand, 5/8" Dia Shaft; 24" Height
  • Warranty1 year
Reviews
Q&A