Cole-Parmer Labjaws Heavy-Duty Mixer Clamp; 1/2 to 5/8" mounts

Representative image only.

Cole-Parmer Labjaws Heavy-Duty Mixer Clamp; 1/2 to 5/8" mounts

Cole-Parmer | Item: 0434050

Connect rods and / or clamps to your frame or build a custom lab frame

$223.22CAD / Each

$223.22CAD / Each

Buy It Together

Current Item

Cole-Parmer Labjaws Heavy-Duty Mixer Clamp; 1/2 to 5/8" mounts
Cole-Parmer Labjaws Heavy-Duty Mixer Clamp; 1/2 to 5/8" mounts
0434050

$223.22CAD / Each
+ =
Total Price 1341.52 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • Connectors and holders do not include rods; order separately
  • 1 year warranty

More About this Item

Designed with over-sized knobs for extra leverage when securing larger apparatus such as stirrers to a lab frame.

Clamp holds 1/4" to 1" diameter shaft.

1 Year Warranty
Specifications
  • Clamp MaterialAluminum
  • Clamp TypeEquipment, Mixer
  • Hold Angle (°)90
  • Min Grip Range (InchShort)0.25
  • Max Grip Range (InchShort)0.95
  • DescriptionLabjaws Heavy-Duty Mixer Clamp; 1/2 to 5/8" mounts
  • Warranty1 year
Reviews
Q&A