Lightnin 809020 General-Purpose Air-Drive Mixer

Representative image only.

Lightnin 809020 General-Purpose Air-Drive Mixer

Lightnin | Mfr: 809020| Item: 0452030

Internal flex coupling protects motor from accidental shock loads on the shaft and impeller

$3,285.66CAD / Each

$3,285.66CAD / Each

Buy It Together

Current Item

Lightnin 809020 General-purpose air-drive mixer
Lightnin 809020 General-purpose air-drive mixer
0452030

$3,285.66CAD / Each
+ =
Total Price 4403.96 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

This general-purpose air-drive mixer is ideal for your laboratory needs. Mixer handles up to 100 liters of low-viscosity fluids or smaller volumes of higher viscosity fluids.
Mixer includes:
5/16" dia x 12"L, 316 SS nonthrough-type shaft
5/16" bore x 2.5" dia, 316 SS A-310 impeller
316 SS collet-type chuck
universal clamp
muffler
needle valve

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)30
  • Max Speed (rpm)1800
  • Mounting TypeC-clamp
  • Max Torque (in-oz)19
  • Motor TypeAir-driven
  • Impeller Size (in)2.5
  • Impeller Size (mm)63.5
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)7.94
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Motor hp1/30
  • DescriptionGeneral-purpose air-drive mixer
  • Warranty1 Year
Reviews
Q&A