Lightnin 800129-1 Small batch fixed-speed mixer with 1/8-hp motor, 115 VAC

Representative image only.

Lightnin 800129-1 Small batch fixed-speed mixer with 1/8-hp motor, 115 VAC

Lightnin | Mfr: 800129-1| Item: 0451840

$4,825.35CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,825.35CAD / Each

Buy It Together

Current Item

Lightnin 800129-1 Small batch fixed-speed mixer with 1/8-hp motor, 115 VAC
Lightnin 800129-1 Small batch fixed-speed mixer with 1/8-hp motor, 115 VAC
0451840

$4,825.35CAD / Each
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
=
Total Price 5132.92 ADD 2 ITEMS TO CART
Product Description

Includes

316 SS shaft, 316 SS A-310 impeller, and 316 SS collet-type chuck.

Key Features

  • Mix materials with viscosities up to 10,000 cps
  • 1 year warranty

More About this Item

Use these versatile mixers for lab mixing or for scaling up pilot plant experiments. Use the fully adjustable tank-clamp to position mixer at any angle.

Use the selection guide (available in the Technical Library) to select the appropriate mixer for your application.

Includes fully adjustable tank-clamp to position mixer at any angle.

This fixed-speed 1/8-hp motor can mix up to 100 gallons (380 liters) of water-like fluids. Corrosion-resistant enamel housing allows use in high-humidity atmospheres.

ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)1750
  • Max Speed (rpm)1750
  • Mounting TypeC-clamp
  • Max Torque (in-oz)72
  • Motor TypeTENV
  • Impeller Size (in)3.4
  • Impeller Size (mm)86.36
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.53
  • Shaft Length (in)30
  • Shaft Length (mm)762
  • Power (Phase)1
  • Power (VAC)115
  • Motor hp1/8
  • DescriptionSmall batch fixed-speed mixer with 1/8-hp motor, 115 VAC
  • Warranty1 Year
Reviews
Q&A