Labnet P4512-10 Pipette, 12-channel, autoclavable, 1-10 uL

Representative image only.

Labnet P4512-10 Pipette, 12-channel, autoclavable, 1-10 uL

Labnet | Mfr: P4812-10| Item: 2460124

Autoclavable, comfortable and accurate

$1,700.29CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,700.29CAD / Each

Buy It Together

Current Item

Labnet P4512-10 Pipette, 12-channel, autoclavable, 1-10 uL
Labnet P4512-10 Pipette, 12-channel, autoclavable, 1-10 uL
2460124

$1,700.29CAD / Each
+ =
Total Price 1855.73 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Superior accuracy and reproducibility
  • Thumbwheel volume selection
  • Universal tip fit
  • 3 year warranty

More About this Item

The line of BioPette™ Plus pipettes are ergonomically designed for comfort and accuracy. Pipettes are engineered lightweight and well balanced, to be used in either the right or left hand. Large digital display provides enhanced visiblilty to the user reducing increasing accuracy. Chemically resistant, maintenance-free seals and finely polished pistons provide unsurpassed accuracy sample after sample.
Adjustable, digital micrometer is slightly recessed to prevent unintentional change and is protected from the effects of thermal expansion by the insulated body of the pipette. For convenience, volume can also be adjusted by turning the push-button. Ergonomically positioned, the tip ejector reduces fatigue during prolonged use. Pipettes have a universal shaft that will accept most pipette tips. The tip ejector is adjustable to accommodate various styles of tips and removable for pipetting into narrow tubes. Stainless steel tip ejector will not rust, corrode, or break. autoclavable.

3 Year WarrantyISO9001 Certified Supplier
Specifications
  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)1
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.01
  • Increments (µL)0.02
  • Accuracy (%)±0.80%
  • Number Of Channels12
  • Tip EjectorYes
  • Warranty3 year
Reviews
Q&A