Labglass BP-1755-000 Filtration Assembly, 47mm dia, 300 mL

Representative image only.

Labglass BP-1755-000 Filtration Assembly, 47mm dia, 300 mL

Labglass | Mfr: BP-1755-000| Item: 3450900

Designed for HPLC, particulate, and microbiological contamination filtrations

$632.16CAD / Case of 1

$632.16CAD / Case of 1

Buy It Together

Current Item

Labglass BP-1755-000 Filtration Assembly, 47mm dia, 300 mL
Labglass BP-1755-000 Filtration Assembly, 47mm dia, 300 mL
3450900

$632.16CAD / Case of 1
+ +
Cole-Parmer Filtering Flask; 2000 mL
3450922

$158.17CAD / Each
+ =
Total Price 1279.13 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Coarse fritted glass support base, a graduated glass funnel with 300-mL or 1000-mL capacity, an anodized aluminum clamp, and a #8 silicone stopper with 9/16" hole.

Key Features

  • Sintered glass support provides even, flat support structure for membrane filters
  • 2 year warranty

More About this Item

Available in 47-mm or 90-mm filter sizes. Order Labglass™ filtering flasks separately.

Two year warranty
Specifications
  • Diameter (mm)47
  • DescriptionFiltration Assembly, 47mm dia, 300 mL
  • Warranty2 year
Reviews
Q&A