Labconco Protector® Echo™ Ductless Fume Hood with Solvent and Acid Sensors, 48" W, No Windows; 230V, 50/60 Hz

Representative image only.

Labconco Protector® Echo™ Ductless Fume Hood with Solvent and Acid Sensors, 48" W, No Windows; 230V, 50/60 Hz

Labconco | Mfr: 180410420| Item: 2861607

Combine Neutrodine® Unisorb technology for simultaneous capture of solvents, acids, and bases with eco-friendly DH III protection

$40,739.23CAD / Each

$40,739.23CAD / Each

Buy It Together

Current Item

Labconco Protector® Echo™ Ductless Fume Hood with Solvent and Acid Sensors, 48" W, No Windows; 230V, 50/60 Hz
Labconco Protector® Echo™ Ductless Fume Hood with Solvent and Acid Sensors, 48" W, No Windows; 230V, 50/60 Hz
2861607

$40,739.23CAD / Each
+ + + =
Total Price 68048.52 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

230 VAC 5A plug for North America.

Key Features

  • Neutrodine® Unisorb molecular carbon filter offers comprehensive molecular filtration
  • eGuard® communication software offers real-time monitoring from remote locations
  • Constructed of durable white powder-coated steel exterior with a chemical-resistant, fiberglass-reinforced, composite panel liner
  • Ensure safety with built-in sensors to alert to primary filter breakthrough of solvent and acid fumes, laboratory air quality, sash position, and temperature
  • DH III filtration setup ensures safety with backup a filter that has the same retention potential as the main filter
  • This 4' ductless fume hood features solid walls with no windows and no service fixtures
  • 1 year warranty

More About this Item

The Labconco® Protector® Echo™ ductless fume hoods offer the safety of Neutrodine® Unisorb filtration technology. The Neutrodine® Unisorb modules allow for simultaneous capture of solvents, acids, and bases with an additional level of safety preventing release of pollutants into the lab. All models feature a single piece, tempered safety glass vertical-rising sash with cable pulley, sash weight and powder-coated aluminum sash handle, and tracks with airflow openings.

The Echo™ fume hoods also include pre-wired vapor-proof LED lights for up to 63 foot candles, built-in exhaust fans to maintain 60 fpm face velocity at 16" sash opening height, and a smart command control module. This control module allows you to control fans and lights while also monitoring performance through visual and audible signals. Alarms include a maintenance alarm, filter status, fan status, and face velocity alarm. Easily connect to a Smartphone or computer via Ethernet and Wi-Fi. Fume hoods also include eGuard® communication software for real-time remote monitoring of data such as usage authorization, filter saturation detection, sash position, and temperature.

Choose from models with two pre-plumed service fixtures with forged brass valves for gas and cold water or pre-wired GFCI electrical duplex receptacle. Model options also include hoods without windows, hoods with side windows, or hoods with side and back windows. All models require, but do not include, Neutrodine® Unisorb filters, work surface, and base cabinet or stand. Order an optional HEPA filter for 99.995% (H14) high efficiency particulate air filtration for use with particulate-containing applications or when installed in cleanrooms.

1 Year WarrantyCanadian Standards Association
Specifications
  • Hood Width (in)48
  • Blower TypeIntegral blower included
  • Lights2 pre-wired vapor-proof LED lights for up to 63 foot candles rated for 50,000 hours
  • Switches1
  • Exterior Width (in)48
  • Exterior Height (in)66.2
  • Exterior Depth (in)37.7
  • Interior Width (in)38.2
  • Interior Height (in)48
  • Interior Depth (in)31.3
  • Power (VAC)230
  • Power (Hz)50/60
  • Sash opening (in)16" opening height and 28" loading height
  • Shipping Weight (lbs)530
  • Shipping Weight (kg)240
  • Filter TypeNeutrodine® Unisorb Filters
  • Number of Filters Required4
  • Face Velocity Accuracy60-100 fpm at 16" sash opening height
  • FixturesNo fixture or GFCI Duplex
  • DescriptionProtector® Echo™ Ductless Fume Hood with Solvent and Acid Sensors, 48" W, No Windows; 230V, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A