This item is now discontinued. Please browse similar items

Labconco 3970320 Vertical Clean Bench, 3-ft, 230V

Representative image only.
Labconco Mfr # 3970320 – Item # RK-09096-55
Remove particles from room air to supply Class 100 air to your bench working area
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)36
  • Blower TypeStandard
  • LightsFluorescent
  • Exterior Width (in)36
  • Exterior Height (in)36.75
  • Exterior Depth (in)28.5
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionVertical Clean Bench, 3-ft, 230V
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneETL Listed

Key Features

  • 1 year warranty

More About this Item

Vertical clean benches are typically used for plant tissue culture, media plate preparation, and electronics inspection. Order optional epoxy work surface for added chemical resistance and spill containment, or telescoping base stands for ergonomic enclosure height adjustment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat