Airfiltronix BE-1 Balance Enclosure, acrylic, 120 VAC

Representative image only.

Airfiltronix BE-1 Balance Enclosure, acrylic, 120 VAC

Airfiltronix | Mfr: BE-1 115V| Item: 4401100

$4,489.42CAD / Each

$4,489.42CAD / Each

Buy It Together

Current Item

Airfiltronix BE-1 Balance Enclosure, acrylic, 120 VAC
Airfiltronix BE-1 Balance Enclosure, acrylic, 120 VAC
4401100

$4,489.42CAD / Each
+ =
Total Price 5318.94 ADD 2 ITEMS TO CART
Product Description

Includes

6 ft (1.8 m) power cord with three-prong plug

Key Features

  • Protects you from dust, particulates, and organic vapor
  • 1 year warranty

More About this Item

Variable-speed blower allows continuous adjustment of airflow and face velocity. Front hinged panel is constructed of clear polycarbonate and allows esy access to work area. Order the optional fluorescent light kit if additional lighting is needed. Optional audible alarms notify you in the event of an airflow failure or a blocked filter.

Shipping weight: 80 lb (36.3 kg)

Supplied HEPA filter removes particles down to 0.3 microns at 99.99% efficiency. When working with large particulate samples, purchase a prefilter to prevent premature clogging of the HEPA filter. Optional carbon filters are available for the adsorption of specific vapors; order separately. Units include a 6-ft power cord with three-prong plug.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Hood Width (in)30
  • Blower TypeStandard
  • Exterior Width (in)30
  • Exterior Height (in)34.5
  • Exterior Depth (in)22
  • Interior Width (in)28
  • Interior Height (in)19
  • Interior Depth (in)21
  • Power (VAC)120;115
  • DescriptionBE-1 Balance Enclosure, acrylic, 115 VAC
  • Warranty1 Year
Reviews
Q&A