Labconco 2308000 Rapid Digestor, 115 VAC, 50/60 Hz, 7 Amp

Representative image only.

Labconco 2308000 Rapid Digestor, 115 VAC, 50/60 Hz, 7 Amp

Labconco | Mfr: 2308000| Item: 7887030

Analyze protein, oil and moisture content on site! Displays results in less than 1 minute

$12,759.56CAD / Each

$12,759.56CAD / Each

Buy It Together

Current Item

Labconco 2308000 Rapid Digestor, 115 VAC, 50/60 Hz, 7 Amp
Labconco 2308000 Rapid Digestor, 115 VAC, 50/60 Hz, 7 Amp
7887030

$12,759.56CAD / Each
+
Labconco Volumetric Digestion Tubes; 250 mL; 5/Pk
7887037

$559.89CAD / Pkg of 5
=
Total Price 13319.45 ADD 2 ITEMS TO CART
Product Description

Includes

carrier rack, removable heat shields, and 6-ft (1.8-m) power cord with plug.

Key Features

  • Heater is insulated on all four sides and bottom for heat retention and low energy consumption
  • 1 year warranty

More About this Item

Rapidly digest your samples with this easy-to-use digestor. Heater is insulated on all four sides and bottom for heat retention and low energy consumption.

This digestor features individual ceramic heater modules for each tube—providing efficient, uniform heat transfer. Unlike aluminum block designs, ceramic models have virtually the same coefficient of heat expansion as the digestion tube. This means more rapid destruction of organic material resulting in faster digestions. Digestion times range from 25 to 45 minutes depending on sample type and catalyst.

Each heater accepts up to four 250-mL digestion tubes. Ceramic heater assembly is housed in a chemically etched aluminum casing with two fold-down handles. An automatic monitoring system has one external light that blinks red when digestor reaches preset temperature. The digestor heats to 410°F (210°C) in less than one hour.

Overall dimensions are 9"W x 11-1/4"D x 6-7/8"H. Control unit dimensions are 6-3/4"W x 8-1/8"D x 5-1/4"H. Carrier rack dimensions are 6-1/4"W x 6-1/4"D x 6-1/2"H.

Accessories
Straight tubes have uniform wall thickness, heavy-duty retention lip, and contoured bottom. Volumetric tubes have a calibration mark. Order separately.

1 Year Warranty
Specifications
  • Tube Size (mL)250
  • Max Operating Temperature (° F)842
  • Max Operating Temperature (° C)450
  • Height (in)6 7/8
  • Width (in)9
  • Depth (in)11 1/4
  • Height (cm)17.5
  • Width (cm)22.9
  • Depth (cm)28.6
  • Power (VAC)115
  • Power (amps)7
  • DescriptionRapid Digestor, 115 VAC, 50/60 Hz, 7 Amp
  • Warranty1 Year
Reviews
Q&A